Pallet Straddling Drum Truck, 55 gal, 550lb, 32''L, 38.5''W, 44''H

  • Mfr # PAKDTR250

  • Zoro # G114705386


product price:  $840.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
44 in
Overall Length
32 in
Load Capacity
550 lb
Caster Wheel Dia.
5 in
Features
Single Operator; Wheels With Brake; Spring-Loaded Jaw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDTR250
Zoro #
G114705386
UPC #
-
Country of Origin
China

Dimensions

Overall Height
44 in
Overall Length
32 in
Caster Wheel Dia.
5 in
Depth
38.5 in

Details

Load Capacity
550 lb
Item
Pallet Straddling Drum Truck
Features
Single Operator; Wheels With Brake; Spring-Loaded Jaw
Drum Capacity
55 gal

Description

A single operator can easily handle, lift, and transport 55-gallon steel drums placed either in the middle of pallets or at the corners of containment skids. The equipment uses a spring-loaded jaw to securely grip the rim of the drum. It's equipped with two fixed 5-inch wheels and two swivel 5-inch polyurethane wheels for smooth movement, with brakes on each swivel wheel for added control. Overall Length32"; Overall Height 44"; Overall Width 38.5"; item weight 110 lbs; Features: Single Operator; Wheels With Brake; Spring-Loaded Jaw; Caster Material: Polyurethane; Package Dimensions 35x11.5x17.5 in; Caster Dia. 5"; Assembly Required Yes; Max. Drum Height 46-2/5"; Min. Drum Height 34"


  • • The drum truck, capable of straddling pallets, efficiently lifts and transports drums for optimal operation.
  • • Tailored for steel drums, ensuring maximum efficiency.
  • • Effortlessly attaches to any drum with a top lip, guaranteeing optimal results.
  • • Equipped with wheels that offer exceptional maneuverability for easy handling.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.