
Platform Truck, Aluminum Diamond Deck, 24'' x 48'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty
Mfr # PAKAF2448
Zoro # G611632703
product price: $535.99
/ea
Free Shipping & Returns
Key Features
Material
Aluminum
Load Capacity
2,000 lb
Wheel Type
(2) Rigid; (2) Swivel
Wheel Diameter
5 in
Construction
Solid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAKAF2448
Zoro #
G611632703
UPC #
-
Country of Origin
China
Dimensions
Wheel Diameter
5 in
Deck Length
48 in
Deck Width
24 in
Caster Wheel Width
2 in
Deck Height
7-7/8 in
Details
Material
Aluminum
Load Capacity
2,000 lb
Item
Platform Truck
Wheel Type
(2) Rigid; (2) Swivel
Construction
Solid
Description
Durable yet lightweight, this all welded aluminum truck is built to last, ensuring toughness. Slip-resistant diamond tread deck surface has more grip cleats per square foot than competitive trucks, helping to prevent items from falling during transport. Its rounded-edge platform and non-marring integral corner bumpers safeguards walls from potential transit-related harm. It comes with a removable high-polished handle. The standard configuration comprises two rigid and two swivel 5'' x 2'' casters, featuring a polyurethane-on-plastic design. This truck is excellently suited for commercial, industrial, and warehouse settings. Item: DescriptionPlatform Truck, Aluminum Diamond Deck, 24'' x 48'', 5'' PU Casters, 2000 Lb. Capacity SKU: PAKAF2448 BrandPake Handling Tools ColorSilver Item Weight45 pounds Load Capacity2,000 lbs Deck MaterialAluminum Deck Height7-7/8'' Deck Length48'' Deck Width24'' Handle Height35-1/2'' Caster/Wheel Configuration2 Rigid; 2 Swivel Caster Wheel Dia.5'' Caster Wheel Width2'' Caster MaterialPU-on-Plastic Country of OriginChina TypePlatform Truck Handle FeaturesRemovable Assembled/UnassembledUnassembled Package Weight55 pounds Package Dimensions50.4''x27''x7''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.