Zoro Homepage

Platform Truck, Aluminum Smooth Deck, 24'' x 48'', 8'' Rubber Casters, 2000 lb. Cap.

  • Mfr # PAKCF2448

  • Zoro # G311632706


product price: $569.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum
Load Capacity
2,000 lb
Wheel Type
(2) Rigid; (2) Swivel
Wheel Diameter
8 in
Deck Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKCF2448
Zoro #
G311632706
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
8 in
Deck Width
24 in
Deck Height
11-13/16 in
Caster Wheel Width
2 in
Deck Length
48 in

Details

Material
Aluminum
Load Capacity
2,000 lb
Item
Platform Truck
Wheel Type
(2) Rigid; (2) Swivel
Construction
Solid

Description

Durable yet lightweight, this all welded aluminum truck is built to last, ensuring toughness. Smooth deck offers easy load or unload. Its rounded-edge platform and non-marring integral corner bumpers safeguards walls from potential transit-related harm. It comes with a removable high-polished handle. The standard configuration comprises two rigid and two swivel 8'' x 2'' casters, featuring a Rubber-on-Steel design. This truck is excellently suited for commercial, industrial, and warehouse settings. Aluminum-Deck Platform Truck, Load Capacity 2,000 lb, Deck Construction Solid, Deck Material Aluminum, Deck Surface Smooth Tread, Deck Gauge 11 ga, Deck Height 11-13/16 in, Deck Length 48 in, Deck Width 24 in, Frame Material Aluminum, Handle Height 38-9/16 in, Color Silver, Caster Configuration 2 Rigid; 2 Swivel, Caster Diameter 8 in, Caster Width 2 in, Caster Material Rubber-On-Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.