Platform Truck, Steel Deck, 30'' x 60'', 5'' PU Casters, 2000 lb. Cap., Heavy Duty

  • Mfr # PAKYF3060

  • Zoro # G211632707


product price: $369.99
/ea
Item requires special delivery charges. A $55.00 per item surcharge will be applied.

Key Features

Material
Steel
Load Capacity
2,000 lb
Wheel Type
(2) Rigid; (2) Swivel
Wheel Diameter
5 in
Deck Width
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKYF3060
Zoro #
G211632707
UPC #
-
Country of Origin
China

Dimensions

Wheel Diameter
5 in
Deck Width
30 in
Deck Length
60 in
Deck Height
8-1/2 in
Caster Wheel Width
2 in

Details

Material
Steel
Load Capacity
2,000 lb
Item
Platform Truck
Wheel Type
(2) Rigid; (2) Swivel
Features
Removable

Description

Enhanced Efficiency and Security: The Steel Platform Truck. A steel platform truck is an excellent addition to any warehouse or shipping center. The steel platform construction enhances the user's sense of security. Its smooth surface minimizes abrasion and scuffs during movement. The steel handle enables the user to maintain an ergonomic posture when handling goods. The polyurethane-on-plastic casters roll smoothly, ensuring seamless mobility. The powder-coated finish adds extra durability. Item Description: Platform Truck, Steel Deck, 30'' x 60'', 5'' PU Casters, 2000 lb Capacity SKU: PAKYF3060 Brand: Pake Handling Tools Color: Gray Item Weight: 86 Pounds Load Capacity: 2,000 lbs Deck Material: Steel Deck Height: 8-1/2 Deck Length: 60'' Deck Width: ''30'' Handle Height: 33'' Caster/Wheel Configuration: 2 Rigid; 2 Swivel Caster Wheel Dia.: 5 Caster Wheel Width: 2'' Caster Material: PU-on-Plastic Country of Origin: China Type: Platform Truck Handle Features: Removable Assembled/Unassembled: Unassembled Package Weight: 96 pounds Package Dimensions: 63''x31.5''x7''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.