Portable Hydraulic Drum Lifting Truck 800 Lb. Capacity

  • Mfr # PAKDT-HJ365

  • Zoro # G814705396


product price: $800.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Overall Height
47-1/4 in
Overall Length
40-1/2 in
Overall Width
30 in
Material
Steel
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDT-HJ365
Zoro #
G814705396
UPC #
-
Country of Origin
China

Dimensions

Overall Height
47-1/4 in
Overall Length
40-1/2 in
Overall Width
30 in
Lowered Height
10-5/8 in
Wheel Diameter
6-3/10 & 3-3/20 in

Details

Material
Steel
Load Capacity
800 lb
Item
Portable Hydraulic Drum Lifting Truck
Drum Capacity
55 gal
Type
Pallet Truck Style Drum Lifting Jack

Description

This hydraulic drum lifting device effortlessly elevates and descends 55-gallon closed head steel drums. Featuring a portable design, this drum lifter incorporates a pallet truck-style push/steer/pump handle for seamless drum maneuverability. The ergonomically designed handle, reminiscent of a pallet jack, smoothly raises and lowers the drum from a minimum height of 10-5/8" to a maximum height of 15-1/4" lifting the drum 4" off the ground, facilitating easy drum transportation. Equipped with two 6.3" swivel and two 3.15" rigid nylon casters, this drum lifter ensures smooth rolling. Note: Not for use with Poly or Fiber Drums.


  • • Ergonomically designed handle equipped with spring-loaded mechanism
  • • Suitable for 55-gallon drums (drums sold separately)
  • • Supports up to 800 lbs. weight capacity and lifts drums by 5 inches
  • • Features 6-inch swivel steer wheels and 3-inch rigid load wheels

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.