Zoro Homepage

Powered Adjustable Fork Lift Trucks, 330lb, 59 1/2in Lift Height

  • Mfr # PAKWP02-AF01

  • Zoro # G122806235


product price: $2,643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-AF01
Zoro #
G122806235
UPC #
-
Country of Origin
China

Description

The PAKWP02-AF01 Powered Adjustable Fork Lift Truck from Pake Handling Tools is a versatile and reliable solution for lifting, transporting, and positioning merchandise on job sites, in warehouses, and industrial facilities. Combining battery-powered mobility with adjustable fork functionality, this lift truck is designed to handle a wide range of loads safely and efficiently, even in narrow aisles or confined spaces. With a loading capacity of 330 lbs and a lift height range from 6in to 59 1/2in, the PAKWP02-AF01 can accommodate various sizes of pallets, boxes, and equipment. The lift features adjustable forks that expand from 0.5in to 22.5in in width, allowing it to securely handle different load sizes and shapes. A spare PVC platform provides additional stability and protection for items during transport. The lift mechanism is powered by a chain system, delivering smooth and controlled raising and lowering at a speed of 2.17in per second. Powered by two 12V 12Ah maintenance-free batteries, this lift truck is designed for durability and long-lasting performance, offering 80-100 lift cycles per full charge. Batteries are easily recharged using the included 110VAC charger. For safe and convenient operation, the lift features a push-button remote control, limit switch to prevent over-lifting, battery indicator, and on/off switch, ensuring precise control over every lift. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - providing smooth movement across smooth floors while protecting surfaces. The compact base (19in inside width, 22 1/4in outside width) allows the lift to operate efficiently in tight spaces while maintaining stability. The lift truck weighs 166 lbs and features a robust steel frame for durability under regular use. Important Battery Note: To maintain battery life and duty cycles, charge within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent loss of capacity. The PAKWP02-AF01 Powered Adjustable Fork Lift Truck is ideal for industrial, warehouse, and commercial applications requiring precise, efficient, and safe lifting. Its combination of adjustable forks, battery-powered lift, compact maneuverability, and durable construction makes it a reliable tool for moving pallets, equipment, and various merchandise while improving workflow efficiency and safety.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.