Powered Ball Conveyor Transfer Lift Trucks, 330lb, 60in Lift Height

  • Mfr # PAKWP02-BP01

  • Zoro # G222806227


product price: $2,716.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Voltage
24V
Power Source
Battery Powered
Tread
Polyurethane
Overall Height
71-1/4 in
Load Capacity
330 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-BP01
Zoro #
G222806227
UPC #
-
Country of Origin
China

Dimensions

Overall Height
71-1/4 in
Overall Width
24 in
Overall Length
34-1/2 in

Details

Voltage
24V
Power Source
Battery Powered
Tread
Polyurethane
Item
Powered Ball Conveyor Transfer Lift Trucks, 330lb, 60" Lift Height
Load Capacity
330 lbs

Description

The PAKWP02-BP01 Powered Ball Conveyor Transfer Lift Truck from Pake Handling Tools combines the efficiency of a ball transfer table with the versatility of a platform lift, providing a convenient solution for transporting merchandise around job sites, warehouses, and manufacturing areas. Designed for smooth, precise handling of loads, this lift truck is ideal for narrow aisles and confined spaces, making material handling faster, safer, and more efficient. This lift truck features a loading capacity of 330 lbs and a platform lift range from 6 1/2in to 60in, accommodating a variety of load sizes and heights. The platform consists of a PVC base covered by a metal ball conveyor, allowing for easy movement and positioning of items across the surface. The lightweight, compact design with swivel casters and non-marking polyurethane wheels ensures high maneuverability and stability during operation. Powered by two 12V 12Ah maintenance-free batteries, the lift provides long-lasting performance, capable of 80-100 lift cycles per full charge. The batteries can be conveniently recharged with the included 110VAC charger. For added safety and ease of use, the lift includes a push-button remote control, limit switch to prevent over-lifting, battery indicator, and a safety belt, ensuring controlled and secure operation. The chain lift mechanism delivers smooth and consistent raising and lowering, with a lifting speed of approximately 2.17in per second. Constructed with a robust steel frame, the PAKWP02-BP01 is built for durability while protecting floors with its polyurethane wheels and smooth PVC platform surface. The compact footprint, with a base width of 19in inside and 22 1/4in outside, allows it to operate efficiently in tight spaces, while the adjustable platform accommodates a variety of load sizes. Important Battery Note: To maintain battery performance, charge within three months of storage. For products not in regular use, perform a full charge cycle monthly to prevent self-discharge and preserve duty cycles. The PAKWP02-BP01 Powered Ball Conveyor Transfer Lift Truck is an ideal solution for industrial and warehouse applications, offering a combination of mobility, lift versatility, and convenient load handling. Whether moving merchandise, parts, or equipment, this lift truck ensures efficient, safe, and controlled material transport across your workspace.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.