Powered Ball Conveyor Transfer Lift Trucks, 330lb, 68in Lift Height

  • Mfr # PAKWP10-BP01

  • Zoro # G822806221


product price: $2,863.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Tread
Polyurethane
Overall Width
24 in
Load Capacity
330 lbs
Power Source
Battery Powered
Overall Height
78-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP10-BP01
Zoro #
G822806221
UPC #
-
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Height
78-1/3 in
Overall Length
34-1/3 in

Details

Tread
Polyurethane
Load Capacity
330 lbs
Power Source
Battery Powered
Item
Powered Ball Conveyor Transfer Lift Trucks, 330lb, 68" Lift Height

Description

The PAKWP10-BP01 Powered Ball Conveyor Transfer Lift Truck from Pake Handling Tools combines the efficiency of a ball transfer table with the versatility of a powered lift, providing a seamless solution for transporting and transferring merchandise across job sites, warehouses, and industrial environments. Designed to minimize bending and twisting, this lift truck improves workflow, reduces manual strain, and enhances safety during material handling. With a loading capacity of 330 lbs and a lift height range from 6 1/2in to 68in, the PAKWP10-BP01 accommodates a wide variety of items, from boxes to medium-sized equipment. The metal ball conveyor platform covers a durable PVC base (24in W x 19in D), allowing items to glide smoothly for easy side-to-side transfer between surfaces, conveyors, or workstations. The lift mechanism is powered by a chain system, providing smooth, controlled raising and lowering at a speed of 2.17in per second. The lift is powered by two 12V 12Ah maintenance-free batteries, offering approximately 80-100 lift cycles per full charge, and can be easily recharged using the included 110V AC charger. Operation is simple and safe with a push-button hand control with 7ft cord, limit switch to prevent over-lifting, battery indicator, on/off switch, and safety belt, allowing precise control and secure handling of loads. Mobility is ensured with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - enabling smooth navigation and floor protection. The compact base (19in inside width, 22 1/4in outside width) and lightweight frame (172 lbs) allow easy maneuverability in narrow aisles or tight spaces, while maintaining stability under load. Important Battery Note: To maintain battery life and duty cycles, batteries must be charged within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Constructed with a steel frame, metal ball conveyor platform, and PVC base, the PAKWP10-BP01 is durable, reliable, and built for industrial workloads. This powered ball conveyor lift truck is ideal for safely lifting, transporting, and transferring items with minimal effort, enhancing efficiency, safety, and productivity in warehouses, production lines, and material handling operations.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.