Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Counter Balanced Stacker, 550 Lb Cap. 1.75in-76.8in H, Forks With Platform

  • Mfr # PAKES-E250TC

  • Zoro # G022806243


product price: $6,736.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKES-E250TC
Zoro #
G022806243
UPC #
-
Country of Origin
China

Description

The Pake Handling Tools Powered Lift Counterbalanced Stacker (PAKES-E250TC) is a versatile, user-friendly hydraulic lift designed for safely lifting, moving, and positioning loads up to 550 lbs in warehouses, production facilities, and industrial settings. With a maximum fork height of 76.8in, this portable stacker allows efficient handling of materials while optimizing clearance in tight spaces. Equipped with push-button controls and a corded hand-held pendant, operators can raise and lower loads safely and precisely. The non-slip chain ensures accurate load positioning, while the lift rolls easily on two 5in polyurethane swivel casters with brakes and two 5in polyurethane rigid wheels, protecting floors and providing smooth mobility. The metal electrical control box simplifies maintenance and enhances durability. The stacker features a removable platform measuring 25.5in L x 27in W and adjustable forks (25 1/2in L x 4in W x 1 3/4in D) with a width range of 8in-27 3/4in, offering flexibility for different load sizes. Forks can also be folded away for convenient storage. The lowered overall height of 57.5in allows easy access through gates and doors. Powered by a DC 12V 800W hydraulic motor and a maintenance-free 12V 70Ah battery, the stacker provides reliable, consistent lifting performance. A battery level indicator and 110V UL-approved AC charger keep the unit ready for daily operations. Operators are advised to maintain battery charge during storage to prevent capacity loss. Key Features 550 lb load capacity with fork height range of 1 3/4in to 76.8in Adjustable forks: 25 1/2in L x 4in W x 1 3/4in D; width 8in-27 3/4in Removable 25.5in L x 27in W platform for added versatility Push-button and corded pendant control for precise lifting Two 5in swivel PU casters with brakes and two 5in rigid PU wheels DC 12V 800W hydraulic motor with maintenance-free 12V 70Ah battery Foldable forks for easy storage and compact footprint Metal electrical control box for easier maintenance Note: For optimal battery life, charge the battery every month during storage or within three months of inactivity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.