Zoro Homepage

Powered Counterbalanced Platform Lift Trucks, 550lb, 67in Lift Height

  • Mfr # PAKEC2515B

  • Zoro # G522806224


product price: $7,477.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKEC2515B
Zoro #
G522806224
UPC #
-
Country of Origin
China

Description

The PAKEC2515B is designed to handle a wide range of material handling tasks with efficiency, safety, and precision. Ideal for loading and unloading trucks, die positioning, feeding materials to presses, and general warehouse operations, this battery-powered lift truck offers reliable performance in demanding industrial environments. With a 550 lb load capacity and a lifting height of up to 67 inches, the lift is raised and lowered smoothly using push-button controls, allowing operators to position loads accurately with minimal effort. The built-in counterweight system enhances stability while eliminating the need for front support legs, making it easier to work close to machinery, workbenches, or conveyors. Constructed with a heavy-duty steel frame and a removable stainless steel platform, the unit delivers exceptional durability while allowing for easy cleaning in food, pharmaceutical, or clean work areas. An acrylic safety screen helps protect the operator during lifting operations, while the floor lock ensures secure, stationary positioning when required. The lift truck is equipped with two 4.9-inch rear swivel polyurethane wheels with brakes and two 3.9-inch front rigid polyurethane wheels, providing smooth maneuverability and precise control. Powered by a 32V maintenance-free battery, it offers dependable lift performance with fast lift times of 21 seconds loaded and 16 seconds unloaded. Key Features 550 lb load capacity with 8.5in-67in lift range Battery-powered hydraulic lift with push-button control Built-in counterweights for added stability Steel frame with removable stainless steel platform Acrylic safety screen and floor lock for enhanced safety Smooth-rolling polyurethane wheels for easy mobility

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.