Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Double Spindle Lift Truck, 330 lbs Cap. 58in Ram Lift Height

  • Mfr # PAKWP02-DS01

  • Zoro # G622806230


product price: $2,276.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
71-1/4 in
Overall Width
23-2/3 in
Tread
Polyurethane
Load Capacity
330 lbs
Overall Length
34-1/3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-DS01
Zoro #
G622806230
UPC #
-
Country of Origin
China

Dimensions

Overall Height
71-1/4 in
Overall Width
23-2/3 in
Overall Length
34-1/3 in

Details

Tread
Polyurethane
Load Capacity
330 lbs
Item
Powered Double Spindle Lift Truck, 330 lbs Cap. 58" Ram Lift Height

Description

The PAKWP02-DS01 Powered Double Spindle Lift Truck from Pake Handling Tools is designed for safely lifting, transporting, and positioning rolls of material, hollow cylinders, and other cylindrical loads around job sites, warehouses, and industrial facilities. Combining battery-powered mobility with a double spindle attachment, this lift truck provides precise, controlled handling in narrow aisles or confined spaces. With a loading capacity of 330 lbs and a lift height range of 4 1/2in to 58in, the PAKWP02-DS01 accommodates a variety of roll sizes and weights. The steel double spindle attachment features poles measuring 17 3/4in L x 2in diameter, with a center-to-center spacing of 8in, ensuring secure handling of cylindrical items. A PVC platform supports the load while protecting the surface below and providing additional stability during transport. The lift is powered by two 12V 12Ah maintenance-free batteries, delivering approximately 80-100 lift cycles per full charge. Batteries are easily recharged using the included 110V AC charger. For safe operation, the lift includes a push-button remote control with 7ft cord, limit switch to prevent over-lifting, battery indicator, on/off switch, and safety belt. The chain lift mechanism allows smooth, controlled lifting and lowering at a speed of 2.17in per second. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - providing smooth movement while protecting floors. The compact base (19in inside width, 22 1/4in outside width) ensures stability and allows operation in tight spaces, while the lift's lightweight 157 lb frame ensures easy maneuverability without sacrificing strength. Important Battery Note: To maintain battery life and duty cycles, the battery must be charged within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent loss of capacity. The PAKWP02-DS01 Powered Double Spindle Lift Truck is an ideal solution for industrial, warehouse, and commercial applications requiring efficient, safe, and precise handling of cylindrical loads. Its combination of battery-powered lift, double spindle attachment, compact maneuverability, and durable steel construction makes it a reliable and versatile tool for moving rolls, tubes, or other hollow cylinder objects while improving workplace productivity and safety.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.