Zoro Homepage

Powered Fork Stacker

  • Mfr # PAKES-SMS0616

  • Zoro # G822806245


product price: $4,258.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKES-SMS0616
Zoro #
G822806245
UPC #
-
Country of Origin
China

Description

The PAKES-SMS0616 is a versatile and portable solution for lifting, moving, and positioning loads in industrial, warehouse, or production environments. With a capacity of 1,300 lbs and a maximum fork height of 63 inches, this user-friendly stacker provides reliable power and precise control for handling skids, short single-faced pallets, and bulk containers. Equipped with a hand-held push button pendant control, the lift offers smooth and effortless DC-powered hydraulic lifting. A non-slip chain ensures accurate positioning of loads, while the adjustable forks-measuring 25 9/16in L x 4in W with a width range of 8in-21 21/32in-provide flexibility for different load sizes. The unit rolls easily on two 4-inch swivel polyurethane casters with brakes and two 3 3/16-inch polyurethane load wheels, offering smooth mobility while protecting floor surfaces. The low-profile forks simplify lifting of short skids and containers, making it ideal for tasks where traditional pallet jacks are not suitable. Powered by a DC 12V 800W hydraulic motor and a maintenance-free 12V 60Ah battery, the lift delivers consistent, dependable performance without frequent maintenance. Built for durability, the stacker features a robust steel frame and compact design, allowing easy operation in tight spaces. Key Features 1,300 lb load capacity with maximum fork height of 63in DC 12V 800W hydraulic power for smooth lifting Adjustable forks: 25 9/16in L x 4in W; width 8in-21 21/32in Low-profile forks for skids, short pallets, and bulk containers Two 4in swivel PU casters with brakes and two 3 3/16in PU load wheels Hand-held push button pendant control for precise operation Maintenance-free 12V 60Ah battery included Compact, portable design for tight spaces Note: This lift is not suitable for standard pallets; use with short single-faced pallets, short skids, or bulk containers only.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.