Shop PAKE HANDLING TOOLS
Additional $255.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Powered High-Lift Skid Truck, 3300 lb. Cap., 27''x45'', 31-1/2'' Max Lift Height
- Mfr # PAKHT-HL6815E
- Zoro # G514728527
product price:
$
2,593.99
/ea
Key Features
Overall Height
48 in
Overall Length
67 in
Overall Width
27 in
Load Capacity
3,300 lb
Wheel Type
2 Load, 2 Steer
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAKHT-HL6815E
- Zoro #
- G514728527
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Height
- 48 in
- Overall Length
- 67 in
- Overall Width
- 27 in
Details
- Load Capacity
- 3,300 lb
- Item
- Battery Powered High-Lift Skid Truck
- Wheel Type
- 2 Load, 2 Steer
Description
High-Quality Electric Pallet Jack with Superior Features: Features a leak-proof pump, capable of lifting loads up to 3,300lbs. Fork dimensions: 27 inches in width by 45 inches in length. Offers a minimum lowered height of 3-1/4 inches and a maximum lifting height of 31-1/2 inches. Equipped with durable red polyurethane steer wheels and single fork load wheels.
- • The ergonomic design, powered by batteries, minimizes lifting and strain on the body.
- • It effortlessly manages skids and containers with open bottoms.
- • Comfort is ensured with an ergonomic handle, reducing fatigue.
- • Added safety features include overload and high-pressure protection.
- • A top-of-stroke bypass system preserves the hydraulic system's longevity.
- • Ideal for applications such as feed printing, punch presses, and other creative tasks.
- • The height of the frame is 35 inches.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.