Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Powered Lift Truck, 550 lb. Cap, 79'' Lift Height, Chain Pulling

  • Mfr # PAKWP08L

  • Zoro # G311635196


product price: $3,604.99
/ea
Additional $180.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
91 in
Overall Length
34-1/3 in
Overall Width
23-2/3 in
Material
Polyurethane
Load Capacity
550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP08L
Zoro #
G311635196
UPC #
-
Country of Origin
China

Dimensions

Overall Height
91 in
Overall Length
34-1/3 in
Overall Width
23-2/3 in
Platform Depth
18-1/2 in
Platform Width
23-2/3 in

Details

Material
Polyurethane
Load Capacity
550 lb
Item
Powered Platform Lift Truck
Wheel Type
(2) 5" Rear Swivel with Brake; (2) 3" Front Swivel
Lift Mechanism
Chain
Voltage
24V
Lift Control
Remote Push Button

Description

The battery-operated lift described is a lightweight and maneuverable solution designed for indoor navigating narrow aisles and confined spaces. The lift is powered by two 12V 20Ah maintenance-free batteries. These batteries provide the necessary power for the lift's operation. They are designed to be long-lasting and reliable, allowing the lift to be used approximately 80-100 times after a full charge. The batteries can be easily recharged using the included 110VAC charger. With a full charge, the lift can operate efficiently, providing lifting heights ranging from 5-1/2''. Features include push button remote control, Limit Switch, Metal Platform, Swivel Casters and Safety Belt. Loading Capacity: 550 lbs, Platform Dimensions: 23-2/3 in W x 18-1/2 in D, Lift Height Range: 5-1/2 in to 79 in, Item Weight: 220 lbs, Product Dimensions: 34-1/3 in L x 23-2/3 in W x 91 in H, Wheel Configuration: 2 5'' PU Rear Swivel with Brake; 2 3'' PU Front Swivel, Lift Control: Remote Push Button, Lift Mechanism: Chain, Frame Material: Steel Frame, PVC Platform, Batteries: 2 12V 20Ah Maintenance Free.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.