Powered Roll Stacker, Ple Dia.4.7in, L 48in, 660 Lb. Cap., 70in Lift Height

  • Mfr # PAKES-ERL1018

  • Zoro # G922806244


product price: $7,445.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Overall Width
31.5 in
Overall Height
77 in
Length
70 in
Load Capacity
660 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKES-ERL1018
Zoro #
G922806244
UPC #
-
Country of Origin
China

Dimensions

Overall Width
31.5 in
Overall Height
77 in
Length
70 in

Details

Load Capacity
660 lb
Item
Powered Roll Stacker, Ple Dia.4.7", L 48", 660 Lb. Cap., 70" Lift Height

Description

The PAKES-ERL1018 is a versatile, portable hydraulic lift designed for safely lifting, moving, and positioning loads up to 660 lbs in warehouses, production facilities, and industrial environments. Its single roller handling pole, measuring 48in in length and 4.7in in diameter, is equipped with a 0.8in blocking shaft for secure load handling and precise positioning. This lift provides smooth, reliable power with up-and-down joystick control and a corded hand-held pendant, allowing operators to raise and lower loads safely and efficiently. The non-slip chain ensures stability during positioning, while the lift rolls easily on two 6-inch PU-Steel swivel casters with brakes and two 3.1-inch PU-Steel rigid load wheels, offering smooth mobility while protecting floor surfaces. The lift's legs are spaced with an outer width of 31.5 inches, providing excellent stability and balance for various load sizes. The pole height ranges from 9.4in to 70in, making it suitable for high-reach applications, including loading, unloading, and material positioning in tight spaces. A battery level indicator and 12V-800W-80Ah battery with a 12V-10A charger ensure dependable performance with minimal maintenance. Constructed from high-quality materials, the lift is designed for durability and long service life. Its compact, portable design allows easy maneuvering in warehouses, production lines, and other industrial work areas. Key Features 660 lb load capacity with maximum pole height of 70in Roller handling single pole: 48in L x 4.7in diameter with 0.8in blocking shaft Up-and-down joystick and corded hand-held pendant control for precise operation Non-slip chain for accurate load positioning Two 6in PU-Steel swivel casters with brakes and two 3.1in PU-Steel rigid wheels Leg width (outer) 31.5in for stability DC 12V-800W-80Ah battery with charger and battery level indicator Compact, portable, and durable design for industrial use Note: Assembled and ready for use, this lift is ideal for warehouses, production facilities, and other environments requiring safe, reliable, and portable material handling solutions.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.