Zoro Homepage

Powered Roller Platform Lift Trucks, 330lb, 61in Lift Height

  • Mfr # PAKWP02-RP01

  • Zoro # G322806240


product price: $2,643.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKWP02-RP01
Zoro #
G322806240
UPC #
-
Country of Origin
China

Description

The PAKWP02-RP01 Powered Roller Platform Lift Truck from Pake Handling Tools combines the convenience of a roller platform with the versatility of a platform lift, providing a safe and efficient solution for transporting and transferring items around job sites, warehouses, and industrial facilities. Designed to reduce bending, twisting, and manual handling, this lift truck improves workflow efficiency while minimizing strain on operators. With a loading capacity of 330 lbs and a lift height range of 6 1/2in to 61in, the PAKWP02-RP01 accommodates a wide variety of loads. The lift features a metal roller platform measuring 25in W x 19in D x 7in H atop a durable PVC base, allowing items to glide easily across the surface for seamless transfer between platforms, conveyors, or workstations. The lift mechanism is powered by a chain system, providing smooth and controlled lifting and lowering at a speed of 2.17in per second. The lift is powered by two 12V 12Ah maintenance-free batteries, offering approximately 80-100 lift cycles per full charge. Batteries are easily recharged using the included 110V AC charger. For safe and convenient operation, the lift includes a push-button hand control with 7ft cord, limit switch to prevent over-lifting, battery indicator, on/off switch, and safety belt, ensuring secure and precise load handling at all times. Mobility is enhanced with non-marking polyurethane wheels - two 5in rear swivel wheels with brakes and two 3in front swivel wheels - providing smooth movement and floor protection. The compact base (19in inside width, 22 1/4in outside width) and lightweight frame (176 lbs) allow easy maneuvering in tight spaces while maintaining load stability. Important Battery Note: To preserve battery life, charge within three months of storage. For units not in regular use, perform a full charge cycle monthly to prevent self-discharge and permanent capacity loss. Constructed with a steel frame, metal roller platform, and PVC base, the PAKWP02-RP01 is durable, reliable, and built for industrial workloads. This powered roller platform lift truck is ideal for safely lifting, transporting, and transferring items with ease, reducing manual labor while increasing efficiency, safety, and productivity across the workplace.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.