Premium Scissor Lift Table, 500 lb. Cap, 27.75''L x 17.75''W, 8.25'' - 28.5''H

  • Mfr # PAKLT01Y

  • Zoro # G214728520


product price:  $254.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
500 lb
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT01Y
Zoro #
G214728520
UPC #
-
Country of Origin
China

Dimensions

Lifting Height
28-1/2 in

Details

Weight Capacity
500 lb
Material
Steel

Description

Pake Handling Tools Premium Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features 1/2" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid rubber casters; foot operated floor lock helps keep the unit in a fixed position. Durable powder coat finish. Platform 27-3/4"Lx17-3/4"W; Lowered Height 8-1/4"; Raised Height 28-1/2"; Handle Height 32"; Item Weight 88 lb; Overall Dimension 36-1/2"x18"x32"


  • • PERFECT FOR THE WORK SPACE: Easily move heavy loads from work cells to table or benches. Can also be used for transporting everyday items.
  • • BUILT TO LAST: Count on lifetime lubricated bearings and strong 1⁄2" steel plate scissor lift legs. We enhanced shipping package for 500lbs model to avoid missing padel and accessories issue.
  • • SECURE: Won’t go rolling away when you use the foot operated floor lock.
  • • SPACIOUS: With 27-3/4"x 17-3/4" of table space, you’ll be able to fit all you need and more on the lift.
  • • USER-FRIENDLY: Convenient foot pump for easy lifting. Rolls smoothly. Lift from a minimum height of 8-1/4" to a maximum height of 28-1/2".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.