Zoro Homepage

Scale Pallet Truck, 4400 lb. Cap, 27" x 45"

  • Mfr # PAKPT03

  • Zoro # G004262364


product price: $1,185.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.

Key Features

Material
Alloy Steel
Load Capacity
4400 pound
Wheel Type
Polyurethane
Number of Wheels
4
Weight
202 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPT03
Zoro #
G004262364
UPC #
-
Country of Origin
China

Details

Material
Alloy Steel
Load Capacity
4400 pound
Wheel Type
Polyurethane
Number of Wheels
4
Weight
202 lbs

Description

Pake Handling Tools, 4400 pound capacity 45” x 27'' scale pallet Truck lifts loads from 3” to 7.7” and weighs them within +/-0.25 percent accuracy of rated capacity. It offers simple and reliable mobile weighing, low energy consumption, auto power off at low battery, use regular AA batteries.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.