Scissor Lift Table, 1000 lb. Cap, 32"L x 20"W, 34.5" Lift Height

  • Mfr # PAKLT02

  • Zoro # G904262365


product price: $596.99
/ea
Additional $210.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT02
Zoro #
G904262365
UPC #
-
Country of Origin
China

Description

Portable Scissor Lift is ideal for transporting loads to and from work cells, where it can then be used as a work platform or raised and lowered to facilitate load transfer to tables or benches. Scissor Lift features 1⁄2" steel plate scissor legs, lifetime lubricated bearings and a hinged platform for convenient cylinder access. Rolls smoothly with 2 swivel, 2 rigid rubber casters; foot operated floor lock helps keep the unit in a fixed position. Durable powder coat finish. 1000lbs Model: 32”x 20” table, minimum height of 11” to a maximum height of 34 1⁄2. Note: If the pump do not lift, it is due to the intake pressure of the pump, there is a screw cap by the side of the pump that can be tighten/loosen in order to control the intake pressure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.