Self Propelled Mobile Scissor Lift Table, 1764 Lb. Cap., 40'' x 24'', 20.5''-72.8'' Height

  • Mfr # PAKLT-ESM80D

  • Zoro # G914728523


product price:  $4,599.98
/ea
Additional $465.00 delivery surcharge applies per item.
See details

Key Features

Material
Steel
Lifting Height
72-13/16 in
Weight Capacity
1764 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKLT-ESM80D
Zoro #
G914728523
UPC #
-
Country of Origin
China

Dimensions

Lifting Height
72-13/16 in

Details

Material
Steel
Weight Capacity
1764 lb

Description

Easily elevate and lower heavy loads with the Pake Handling Tools Self-Propelled Mobile Scissor Lift Table. This versatile equipment offers operators seamless lifting, lowering, and mobility, perfect for various commercial and industrial settings. Crafted from robust steel, it guarantees durability, complemented by poly-on-steel wheels for smooth maneuvering and surface safeguarding. Powered by 2 x 12V 54Ah Lead acid battery. Work bench dimensions: 40" L x 24" W. Weight Capacity: 1764 lb. 40 elevations per charge. Lifting Height Range: 20-1/2" to 72-13/16". The battery must be charged within 3 months of storage to prevent self-discharge. If the battery is not charged within 3 months of storage, permanent loss of capacity may occur. If the powered product is going to be stored and/or not in regular use, the batteries must go through a full charge cycle every month to ensure battery life and duty cycle.


  • • Work bench dimensions: 40" L x 24" W. Weight Capacity: 1764 lb.
  • • Raise and lower the platform, Lifting Height Range: 20-1/2" to 72-13/16".
  • • Ergonomic handle provides easy steering and control capability.
  • • Handle contains push control buttons (raise and lower), horn, emergency reverse function and a twist style throttle with reverse powers the front drive wheels.
  • • Two 54Ah/12V Battery operated unit features an on-board battery charger. 40 elevations per charge.
  • • Other standard features: automatic braking, key switch, emergency switch and two floor breaks.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.