Zoro Homepage

Short Pallet Truck, 5500 lb. Cap, 21'' x 36''

  • Mfr # PAKPT08

  • Zoro # G711635178


product price: $456.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

Overall Height
49"
Overall Length
36"
Color
Red, Black
Load Capacity
‎5500 lb
Overall Depth
48"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPT08
Zoro #
G711635178
UPC #
-
Country of Origin
China

Dimensions

Overall Height
49"
Overall Length
36"
Overall Width
21"
Overall Depth
48"

Details

Color
Red, Black
Load Capacity
‎5500 lb
Item
Pallet Truck

Description

Rugged construction and excellent pricing make this pallet truck the best value for your material handling needs. 21''W x 36''L forks feature entry rollers and tapered design for easy pallet and skid entry, and are reinforced for heavy duty loads. This pallet jack has a 3-function hand control raise, neutral and lower and offers a spring-loaded self-righting safety loop handle to enhance comfort and ease of operation. Hardened chrome piston with protective dust cover ensures long, dependable service of this skid lift jack. Floor protective polyurethane steer and load wheels. Durable powder coat finish.


  • •3 position spring-loaded pump handle with leakproof hydraulic system delivers dependable performance for lifting, neutral and lowering the load
  • •11-gauge steel forks with powder-coat paint finish feature a lift range of 3 in.–7.5 in.
  • •Tapered ends provide smooth entry into pallets
  • •Heavy-duty and reinforced forks for greatest strength and durability
  • •Top quality seal kit makes the hydraulic system virtually maintenance free and long lasting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.