
Universal Plate Clamp, 6600 lb. Cap Working Load Limit WLL
Mfr # PAKPC03
Zoro # G411632712
product price: $121.99
/ea
Free Shipping & Returns
Key Features
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PAKPC03
Zoro #
G411632712
UPC #
-
Country of Origin
China
Details
Item
Universal Plate Clamp
Material
Carbon Steel
Description
Heavy-duty plate clamp is designed to vertically lift and turn plate material from all positions. Lifting clamp includes an articulating shackle for versatile, smooth operation and automatic serrated hardened steel pads and cams. Clamp features a safety mechanism that ensures the clamp does not slip when lifting force is applied or when load is lowered. Drop-forged carbon steel case offers maximum strength. Meets ASME B30.20 specifications.
- •PERFECT FOR HEAVY PLATES: Able to vertically lift heavy duty plate and sheet material that weigh up to 6600 lbs! Not designed to be used on stainless steel or aluminum plates.
- •STRONG JAWS: The hardened, durable steel serrated jaws open 0-1.181”.
- •SAFE TO USE: We’ve included a reliable, safe locking handle that makes it simple for the operator to easily release the material.
- •LONG LASTING AND DURABLE: We use high quality carbon steel and a durable coat finish to make a product you can trust.
- •EASY TO USE: Easily installed and adjustable. Secure the clamp and move the beams vertically.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.