Utility Cart, Plastic, 550 lb Load Capacity, 2 Shelves, 17.5" W, 40" H

  • Mfr # PAKPP17

  • Zoro # G311632713


product price: $85.69
/ea
Free Shipping & Returns

Key Features

Overall Height
40"
Overall Width
17.5"
Material
Plastic
Color
Black
Load Capacity
‎550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPP17
Zoro #
G311632713
UPC #
-
Country of Origin
China

Dimensions

Overall Height
40"
Overall Width
17.5"
Overall Depth
33.5"

Details

Material
Plastic
Color
Black
Load Capacity
‎550 lb
Item
Utility Cart
Number of Shelves
2
Features
Sturdy
Indoor/Outdoor
Indoor

Description

Pake Handling Tools 2-shelf utility cart can easily move substantial weights of up to 550 lbs, including bulky cartons, oversized filing cabinets, and hefty toolboxes. Crafted from high-quality polypropylene, it resists corrosion, repels debris, and is simple to keep clean. Its robust, lightweight, and maneuverable design, thanks to the high-density structural foam construction, makes it perfect for prolonged, heavy-duty transport requirements. Overall Dimensions: 40x17.5x33.5 inches; Tray Size: 31x16x4.25 inches; 2 Swivel Casters and 2 Rigid Casters; Product Weight: 32 Pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.