Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Cart, Plastic, 550 lb Load Capacity, 2 Shelves, 25.5" W, 45.5" H

  • Mfr # PAKPP16

  • Zoro # G711632696


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Height
45.5"
Overall Width
25.5"
Material
Plastic
Color
Black
Load Capacity
‎550 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PAKPP16
Zoro #
G711632696
UPC #
-
Country of Origin
China

Dimensions

Overall Height
45.5"
Overall Width
25.5"
Overall Depth
33.5"

Details

Material
Plastic
Color
Black
Load Capacity
‎550 lb
Item
Utility Cart
Number of Shelves
2
Features
Sturdy
Indoor/Outdoor
Indoor

Description

Pake Handling Tools 2-shelf utility cart can easily move substantial weights of up to 550 lbs, including bulky cartons, oversized filing cabinets, and hefty toolboxes. Crafted from high-quality polypropylene, it resists corrosion, repels debris, and is simple to keep clean. Its robust, lightweight, and maneuverable design, thanks to the high-density structural foam construction, makes it perfect for prolonged, heavy-duty transport requirements. Overall Dimensions: 45.5x25.5x33.5 inches; Tray Size: 37x24x4.25 inches; 2 Swivel Casters and 2 Rigid Casters; Product Weight: 47 Pounds.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.