Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vertical Drum Lifter, Spring Loaded Arms, 770 lb. Cap 30 Gal

  • Mfr # PAKDL03

  • Zoro # G311635189


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Body Type
Vertical
Material
Steel
For Use With
Metal, Plastic, or Fiber Drums That Have A Top Lip
Height
18-1/2 in
Load Capacity
770 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKDL03
Zoro #
G311635189
UPC #
-
Country of Origin
China

Dimensions

Height
18-1/2 in
Diameter
19-1/4 in
Handle Width
9-1/16 in

Details

Item
Spring Loaded Arms Drum Lifter
Body Type
Vertical
Material
Steel
For Use With
Metal, Plastic, or Fiber Drums That Have A Top Lip
Load Capacity
770 lb
Capacity
30 gal

Description

The crane/hoist Drum Lifter has an automatic mechanical operation. Great for positioning drums in and out of over packs. Steel construction with spring loaded arms for safety. Accommodates steel, plastic, or fiber drums. Drums weighing over five hundred 500 pounds must have top lid secured before lifting. Great for positioning drums in and out of overpacks or a spill containment sump. Steel construction with spring loaded arms for safety. Accommodates steel, plastic, or fiber drums. 770 lb. Capacity, 30 Gallon Drum Capacity. Drums weighing over five hundred 500 pounds must have top lid secured before lifting.


  • •Great for positioning drums in and out of overpacks or a spill containment sump
  • •Steel construction with spring loaded arms for safety
  • •Accommodates steel, plastic, or fiber drums
  • •770 lb. Capacity, 30 Gallon Drum Capacity
  • •Drums weighing over five hundred (500) pounds must have top lid secured before lifting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.