Zoro Homepage

Vertical Plate Clamp, 2200 lb. Cap Working Load Limit (WLL)

  • Mfr # PAKPC01

  • Zoro # G604258217


product price: $64.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAKPC01
Zoro #
G604258217
UPC #
-
Country of Origin
China

Description

Standard design clamp for vertical lifting of steel plates and steel structures. The spring-loaded tightening lock mechanism assures a positive initial clamping force. Clamps are equipped with a safety mechanism, ensuring the clamp does not slip when lifting force is applied and when load is being lowered. High-frequency quenching of die-forged special alloy steels gives greater durability to the cam. Hardened tool steel serrated gripper and forged head & gear. Securely grips sheet until release ring is pulled. Safety factor is 2 to 1 & meets ASME B30.20 standards. PERFECT FOR HEAVY PLATES: Able to vertically lift heavy duty plate and sheet material that weigh up to 2200 lbs! Not designed to be used on stainless steel or aluminum plates. STRONG JAWS: The hardened, durable steel serrated jaws open 0-0.866”.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.