Zoro Homepage

99940 StuffBag Extra Large

  • Mfr # 99940

  • Zoro # G003893873


product price: $31.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99940
Zoro #
G003893873
UPC #
758011999409
Country of Origin
China

Description

The StuffBags are the primary and fundamental backpacking organizer.

Features:
  • Every hiker needs six - Holds soft things like clothing, sleeping bags, hats, gloves, ropes and rain gear.
  • Holds hard things like boots, crampons, dehydrated food.
  • Hiking stoves and fuel bottles.
  • Grey parachute cord drawstring.
  • Push button friction clamp.
  • Made from waterproof, 420 denier, coated nylon.
  • Size - X-Large.
  • Dimension - 25 x 17 x 17 in.
  • Item Weight - 1 lbs.
  • Warranty - 1 Year.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.