Zoro Homepage

Command Large Oil Rubbed Bronze Metal Classic Hook

  • Mfr # PA834028

  • Zoro # G003908416


product price: $41.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA834028
Zoro #
G003908416
UPC #
753153410164
Country of Origin
China

Description

Features
  • Holds surprising amount of weight, up to 5 lb
  • Forget about nails, screws & tacks, fast & easy to hang
  • Hold strongly on a variety of surfaces, including paint, wood, tile & more
  • Come off cleanly, leaving no holes, marks, sticky residue or stains, so taking down or moving your metal hook is simple & hassle free
  • Re-hanging your hook is as easy as applying a refill strip
  • Use them again & again
  • Contains 2 large brushed nickel hook, 4 strips
  • Holds up to 5 lbs
Specifications
  • Color: Oil Rubbed Bronze
  • Material: Metal
  • Weight: 1.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.