Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Command Picture Hangers Hooks; Pack of 3

  • Mfr # PA843805

  • Zoro # G703896303


product price: $41.25
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA843805
Zoro #
G703896303
UPC #
753153410140
Country of Origin
China

Description

Features
  • Holds strongly on a variety of surfaces
  • Including paint, wood, tile & more
  • Removes cleanly so no holes, marks, sticky residue or stains, rehanging them is as easy as applying a replacement mounting strip
  • Take down, move & reuse them, picture hangers, hook & clips make decorating quick & easy
  • Universal hangers are designed for sawtooth, d-ring, keyhole & wire suspended frames
  • Contains 3 hanger, 6 strips, 6 stabilizer pairs, holds up to 5 lbs
  • Pack of 3
Specifications
  • Weight: 0.45 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.