Zoro Homepage

Dark Forest Green Oval Glass Cabinet Pull - Black Post

  • Mfr # PA883570

  • Zoro # G115817897


product price: $24.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA883570
Zoro #
G115817897
UPC #
727272092518
Country of Origin
China

Description

Glass Knobs and Pulls are handcrafted. Each piece is unique and will be a beautiful accent to a variety of cabinet or furniture designs. The highest quality standards are adhered to in the production of our knobs to ensure long lasting satisfaction and durability. Features -Handmade -Collection - Solids -Material - Glass -Style - Artisan -Knob Color - Dark Forest Green -Type - Pull -Shape - Oval -Post Color - Black -Hole Spacing - 3 in. -Dimension - 1 3/8 x 4. 25 x 1 in. -Item Weight - 0.038 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.