Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Medium Amber Oval Glass Cabinet Pull - Aluminum Post

  • Mfr # PA171066

  • Zoro # G415817153


product price: $31.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA171066
Zoro #
G415817153
UPC #
654204933338
Country of Origin
China

Description

Glass Knobs and Pulls are handcrafted. Each piece is unique and will be a beautiful accent to a variety of cabinet or furniture designs. The highest quality standards are adhered to in the production of our knobs to ensure long lasting satisfaction and durability. Features -Knob Color - Medium Amber -Material - glass -Style - artisan -Handmade -Collection Name - Solids -Post Finish - Aluminium -Type - Pull -Hole Spacing - 3 in. -Dimension - 1 3/8 x 4. 25 x 1 in. -Item Weight - 0.038 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.