Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paladin 11-1/2" Crimper PA1631

11-1/2" Crimper (Discontinued)

  • Mfr # PA1631
  • Zoro # G3713468
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1631
Zoro #
G3713468
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11-1/2"

Details

Capacity
Small: 24 to 22 AWG (0.050 to 0.200 SQ-MM), Medium: 18 to 14 AWG (0.340 to 0.750 SQ-MM)
Material
Durable Steel
Features
Precision Fixed Dual-Plate Dies for Crimp Accuracy; Crimps Non-Insulated Terminal Lugs, Cable Lugs and Parallel and Serial Splices or F-Type; Works with Molex, Waldom and Leoco-Type Connectors
Application
For Open-Barrel Box And Round Connector Contacts With A Wire Range Of 24 to 14 AWG (0.200 to 2.500 SQ-MM)
Handle Material
Rubber Embedded Ergonomic
Insulated / Uninsulated
Uninsulated
Handle Type
Rubber-Embedded Ergonomic Handles
Adjustable
Manual
Item
Crimper
Cuts
No
For Use With
Molex, Waldom, Leoco Type Connectors
Strips
No

Description

Crimper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.