Zoro Homepage

11 1/2 in Crimper 28 to 18 AWG

  • Mfr # PA1670

  • Zoro # G3713431


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Capacity
28 to 18 AWG
Overall Length
11 1/2 in
Handle Type
Non-Slip, Soft Rubber Handles
Application
For Broadcast Professionals Terminating Loose 28 to 18 AWG (0.080 to 75.000 SQ-MM) EDAC and ELCO Rack And Panel Open Barrel Contacts
Features
Crimps EDAC Pins 516-290-590 and 516-290-591 Along with ELCO Pins 000-60-8017-03-13; Fully-Ratcheted to Prevent Under Crimping; Requires Low Hand Force and Provides Superior Crimp Force; True Ergonomic Design for Extreme Comfort and Performance; Non-Slip; Factory-Calibrated and Set for Precision
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1670
Zoro #
G3713431
UPC #
769328112993
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
11 1/2 in

Details

Item
Crimper
Capacity
28 to 18 AWG
Handle Type
Non-Slip, Soft Rubber Handles
Application
For Broadcast Professionals Terminating Loose 28 to 18 AWG (0.080 to 75.000 SQ-MM) EDAC and ELCO Rack And Panel Open Barrel Contacts
Features
Crimps EDAC Pins 516-290-590 and 516-290-591 Along with ELCO Pins 000-60-8017-03-13; Fully-Ratcheted to Prevent Under Crimping; Requires Low Hand Force and Provides Superior Crimp Force; True Ergonomic Design for Extreme Comfort and Performance; Non-Slip; Factory-Calibrated and Set for Precision
Strips
No
Cuts
No
Adjustable
Manual
Handle Material
Rubber Embedded Ergonomic
Finish
Double-Plated
Insulated / Uninsulated
Uninsulated

Description

If you are looking for a quality wire stripper and crimper, this Greenlee Communications PA1670 Crimper is the tool to get. It has an adjustable handle that allows you to work with ease. The manual crimper is suitable for use on 28 to 18 AWG wire. With soft rubber handles, it provides maximum comfort while working. The double-plated finish ensures protection against rust and corrosion, while the non-slip rubber embedded ergonomic handle provides a firm grip. You will love using this Greenlee Communications Crimper in your projects.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.