Zoro Homepage

4 1/4 in Cable Stripper 1/4 in

  • Mfr # 1283

  • Zoro # G0650876


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Capacity
1/4 in
Overall Length
4 1/4 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1283
Zoro #
G0650876
UPC #
769328114393
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 1/4 in
Maximum Wire/Cable Diameter
1/10 in
Minimum Wire/Cable Diameter
1/4 in
Maximum Strip Length
0.25 in

Details

Item
Cable Stripper
Capacity
1/4 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Coax Stripper
Features
Pre-Set for Standard Level 2 and 3 Strip Lengths
Cable Type
CATV in F in, Mini's, RG6/6QS & RG59
Handle Material
Reinforced Plastic
Tether Capable
Tether Capable
Insulated / Uninsulated
Uninsulated
Adjustable
No
Functions
Strip Only
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Adjustment Mechanism
None
Body Material
Plastic
Stripping Capacity- Cable
3/32 to 5/16 in
For Cable Designation
RG-59, RG-6
Grip Style
Standard Cushion
Tether Ready
No
Cutting Capacities
1/4 in

Description

Cable Stripper, Stripping Capacity- Cable 3/32 to 5/16 in, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 1/4 in, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Coax Stripper, Body Material Plastic, Features Pre-Set for Standard Level 2 and 3 Strip Lengths, For Cable Designation RG-59, RG-6, Grip Style Standard Cushion, Maximum Strip Length 0.3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.