Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 1/4 in Cable Stripper 20 to 18 AWG

  • Mfr # 1257

  • Zoro # G0594343


product price: $22.49
/ea

Key Features

Capacity
20 to 18 AWG
Overall Length
4 1/4 in
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1257
Zoro #
G0594343
UPC #
769328109351
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 1/4 in
Length (In.)
Strip Lengths: 0.236 Outer Jacket

Details

Item
Cable Stripper
Capacity
20 to 18 AWG
Handle Type
Ergonomic
Insulated
No
Number of Pieces
1
Application
Stripping
Features
Pre-Set for RG6CATV in F in for a length of .236 in, Self Regulating Tension
Handle Material
Reinforced Plastic
Functions
Strip/Cut
Tether Capable
Tether Capable
Adjustable
NO
Includes
Hex Key
Cable Type
RG59, RG6, RG6 Quad
Insulated / Uninsulated
Uninsulated
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Body Material
Plastic
Adjustment Mechanism
Manual
Tether Ready
No
Cutting Capacities
0.23 in Outer Jacket
For Cable Designation
RG-59, RG-6
Grip Style
Standard Cushion
Stripping Capacity- Cable
0.23 in

Description

The Paladin 1257 Cable Stripper is designed to provide an easy, fast and clean cut of the outer jacket of RG59, RG6 and RG6 Quad cables. The cable stripper has a self regulating tension which ensures that it will not damage the insulation on the wire. It also has a pre-set for RG6CATV in F in for a length of.236 in. You can use this wire stripper on 20 to 18 AWG cables. This tool is ergonomically designed with a reinforced plastic handle for added comfort and control. With its compact design, you will find it easy to carry around when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.