Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4 3/4 in Cable Stripper 24 to 18 AWG

  • Mfr # 1119

  • Zoro # G0994515


product price: $40.59
/ea

Key Features

Capacity
24 to 18 AWG
Overall Length
4 3/4 in
Handle Type
Finger grips
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1119
Zoro #
G0994515
UPC #
769328113600
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
4 3/4 in

Details

Item
Cable Stripper
Capacity
24 to 18 AWG
Handle Type
Finger grips
Insulated
No
Number of Pieces
1
Application
Cutting, Stripping
Features
Easy to operate Data Sure Strip, Coaxial cutter and stripper
Handle Material
Reinforced Plastic
Tether Capable
Tether Capable
Includes
Lanyard hole for wrist strap or key chain
Functions
Strip/Cut
Insulated / Uninsulated
Uninsulated
Cable Type
RG6/59 & RG6 Quad
Primary Crimping Application
Coax Cables
Adjustable
NO
For Wire/Cable Type
Coax Cable
Type
Electrical Cable Strippers
Handle Style
Standard
Tether Style
Standard Tool (Accessory Needed for Tethering)
Grip Style
Standard Cushion
Adjustment Mechanism
None
Tether Ready
No
Tool Functions
Cut
Weight
2.5 oz
Stripping Capacity- Cable
24 to 18 AWG
Cutting Capacities
24 to 18 AWG
For Cable Designation
Cat 5, Cat 5E, Cat 6, RG-59, RG-6
Body Material
Plastic

Description

Cable Stripper, Stripping Capacity- Cable 24 to 18 AWG, Type Electrical Cable Strippers, For Wire/Cable Type Coax Cable, Cutting Capacities 24 to 18 AWG, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cutting, Stripping, Body Material Plastic, Features Easy to operate Data Sure Strip, Coaxial cutter and stripper, For Cable Designation Cat 5, Cat 5E, Cat 6, RG-59, RG-6, Grip Style Standard Cushion, Includes Lanyard hole for wrist strap or key chain

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.