Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5 7/8 in Dieless Crimper 19 to 26 AWG

  • Mfr # PA1178

  • Zoro # G4790222


product price: $18.79
/ea

Key Features

Capacity
19 to 26 AWG
Overall Length
5 7/8 in
Handle Type
Ergonomic
Insulated
No
Application
For Splicing And Crimping Telecom Button-Style UR, UY, And UG Splice Connectors
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PA1178
Zoro #
G4790222
UPC #
769328122299
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
5 7/8 in
Tool Length
5 7/8 in
Minimum Compatible Wire Size
26 AWG
Maximum Compatible Wire Size
19 AWG

Details

Item
Dieless Crimper
Capacity
19 to 26 AWG
Handle Type
Ergonomic
Insulated
No
Application
For Splicing And Crimping Telecom Button-Style UR, UY, And UG Splice Connectors
Features
Non-Slip Grips for Precision Control
Adjustable
Manual
Max. Crimping Force
Not Rated
Strips
No
Insulated / Uninsulated
Uninsulated
Replacement Die Code
None
Cuts
Yes
Primary Crimping Application
Electrical Wire and Cable
For Use With
Button-Style UR, UY, and UG Splice Connectors
Standards
RoHS Compliant
Type
Telecom Splice
Includes Crimping Die
No
Maximum Crimping Capacity
19 AWG
Minimum Crimping Capacity
26 AWG
Compatible Connector Type
Telephone Wire, UG Conenctor, UR Connector, UY Connector
Includes Wire Cutter
Yes
Replacement Die Part Number
None
Includes Wire Stripper
No
Compatible Terminal Type
Datacomm
Maximum Crimping Force
Not Rated
Grip Style
Standard Cushion
Crimping Capacity
19 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Crimper Style
Dieless Crimper
Adjustability
Manual

Description

This Paladin PA1178 Dieless Crimper is the perfect tool for stripping and crimping 19 to 26 AWG copper wire. The dieless crimper has non-slip grips that provide you with precision control. It has a manual adjustable capacity, which means you can adjust it according to your specific needs. The 5 7/8 in. long handle is ergonomically designed, giving you optimal comfort while working on projects. With its automatic cutting function, this tool will cut through wires of any length quickly and easily. If you need a dieless crimper for your next project, then the Paladin PA1178 Wire Stripper & Crimper is what you need.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.