6 7/8 in Dieless Crimper RG-59, RG 6, RG-6Q, RG-7/11

  • Mfr # PA70020

  • Zoro # G5305151


product price:  $45.89
/ea

Key Features

Capacity
RG 6, RG-59, RG-6Q, RG-7/11
Overall Length
6 7/8 in
Handle Type
Ergonomic
Insulated
No
Application
For Crimping Coax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA70020
Zoro #
G5305151
UPC #
769328112986
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 7/8 in
Tool Length
6 7/8 in

Details

Item
Dieless Crimper
Capacity
RG 6, RG-59, RG-6Q, RG-7/11
Handle Type
Ergonomic
Insulated
No
Application
For Crimping Coax
Features
Cable-Holder Rotates for Rg59/6/6Q or Rg7/11 Connectors
Insulated / Uninsulated
Uninsulated
Primary Crimping Application
Voice and Data Cable
Replacement Die Code
None
Adjustable
Manual
For Use With
Coax
Cuts
No
Max. Crimping Force
Not Rated
Strips
No
Standards
RoHS Compliant
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Compatible Cable Type
Coax Cable
Crimper Style
Compression Crimper
Crimping Capacity
RG-59/6/6Q or RG-7/11
Grip Style
Standard Cushion
Compatible Connector Type
RG59/6/6Q or RG7/11
Includes Wire Cutter
No
Includes Crimping Die
No
Adjustability
Manual
Replacement Die Part Number
None

Description

When you are looking for a high-quality dieless crimper, the Greenlee PA70020 6 7/8 in Dieless Crimper is just what you need. The adjustable crimp length ensures that it will work with most manufacturer's connectors. This tool has an overall length of 6 7/8 in., making it easy to use and store. It can accommodate RG-59, RG 6, RG-6Q, and RG-7/11 cables. It has a manual adjustable crimp length which means you can set the proper amount of compression for your application. When you want to ensure that your connections are secure and high quality, this Greenlee Dieless Crimper is the ideal tool for the job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.