Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7 1/4 in Dieless Crimper

  • Mfr # PA1176

  • Zoro # G4790231


product price: $14.19
/ea

Key Features

Capacity
14 to 22 AWG Open Barrel Connectors, 22 to 26 AWG Butt-Insulated Connectors And Telephone Piercing Spade Lugs, 26 to 28 AWG Pins And Sockets
Overall Length
7 1/4 in
Handle Type
Ergonomic
Insulated
No
Application
For Crimping D-Sub Pins, Sockets, Butt-Insulated Connectors, Open Barrel Connectors, And Telephone Piercing Spade Lugs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1176
Zoro #
G4790231
UPC #
769328122275
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/4 in
Tool Length
7 1/4 in
Maximum Compatible Wire Size
14 AWG
Minimum Compatible Wire Size
28 AWG

Details

Item
Dieless Crimper
Capacity
14 to 22 AWG Open Barrel Connectors, 22 to 26 AWG Butt-Insulated Connectors And Telephone Piercing Spade Lugs, 26 to 28 AWG Pins And Sockets
Handle Type
Ergonomic
Insulated
No
Application
For Crimping D-Sub Pins, Sockets, Butt-Insulated Connectors, Open Barrel Connectors, And Telephone Piercing Spade Lugs
Features
Dual-Durometer Grips
Insulated / Uninsulated
Uninsulated
Strips
No
Max. Crimping Force
Not Rated
Adjustable
Manual
Primary Crimping Application
Electrical Wire and Cable
Cuts
Yes
For Use With
Connectors, Pins and Sockets
Replacement Die Code
None
Standards
RoHS Compliant
Type
Electrical Terminal
Tool Weight
8 oz
Minimum Crimping Capacity
28 AWG
Compatible Terminal Type
Datacomm
Includes Wire Stripper
No
Maximum Crimping Capacity
4 AWG
Crimper Style
Dieless Crimper
Replacement Die Part Number
None
Compatible Connector Type
Butt-Insulated Connectors, D-Sub Contacts, Open Barrel Connectors, Telephone Piercing Spade Lugs
Maximum Crimping Force
Not Rated
Grip Style
Deluxe Cushion
Includes Crimping Die
No
Includes Wire Cutter
Yes
Adjustability
Manual
Crimping Capacity
14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG

Description

Dieless Crimper, Crimper Style Dieless Crimper, Crimping Capacity 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG, 28 AWG, Compatible Connector Type Butt-Insulated Connectors, D-Sub Contacts, Open Barrel Connectors, Telephone Piercing Spade Lugs, Compatible Terminal Type Datacomm, Minimum Compatible Wire Size 28 AWG, Maximum Compatible Wire Size 14 AWG, Maximum Crimping Force Not Rated, Tool Length 7 1/4 in, Includes Wire Cutter Yes, Includes Wire Stripper No, Insulated No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.