Cable Stripper
Mfr # TCCPS
Zoro # G3970428
product price: $32.19
/eaKey Features
Overall Length
2 7/8 in
Insulated
No
Application
Cable Slitting, Stripping
Features
Easy fast adjustment for various cables diameters
Type
Electrical Cable Strippers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TCCPS
Zoro #
G3970428
UPC #
783310084495
Country of Origin
Taiwan, Province of China
Dimensions
Overall Length
2 7/8 in
Minimum Wire/Cable Diameter
1 1/5 mm
Maximum Wire/Cable Diameter
6 2/5 mm
Details
Item
Cable Stripper
Insulated
No
Application
Cable Slitting, Stripping
Features
Easy fast adjustment for various cables diameters
Type
Electrical Cable Strippers
For Wire/Cable Type
Fiber Optic Cable
Handle Style
Standard
Grip Style
Standard Cushion
Adjustment Mechanism
None
Stripping Capacity- Cable
1.2 to 6.4 mm
Body Material
ABS
Weight
0.05 lb
Description
Cable Stripper, Stripping Capacity- Cable 1.2 to 6.4 mm, Type Electrical Cable Strippers, For Wire/Cable Type Fiber Optic Cable, Handle Style Standard, Insulated No, Adjustment Mechanism None, Application Cable Slitting, Stripping, Body Material ABS, Features Easy fast adjustment for various cables diameters, Grip Style Standard Cushion
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.