Zoro Homepage

Crimper, 8 in L, 0.8 lb, Steel

  • Mfr # PA1562

  • Zoro # G522324230


product price: $50.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA1562
Zoro #
G522324230
UPC #
810025417673
Country of Origin
Taiwan, Province of China

Description

Crimper, Crimper Style Modular Pass-Through Crimper, Crimping Capacity 30 to 24 AWG, Compatible Connector Type RJ-45, RJ-11/22, RJ-22, Compatible Terminal Type Not Applicable, Minimum Compatible Wire Size 30 AWG, Maximum Compatible Wire Size 24 AWG, Maximum Crimping Force Not Applicable, Tool Length 8 in, Includes Wire Cutter Yes, Includes Wire Stripper Yes, Non-Sparking No, Insulated No, Tether Ready No, Voltage Rating Not Applicable, Adjustability Automatic, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.