Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimper, 9.84"L, Black, Steel

  • Mfr # PA8000

  • Zoro # G616042354


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Features
Angled Head, Ezi-Change Die Screws, Rubber-Embedded Handles
Replaceable Die
Yes
Ratcheting Mechanism
Yes
Replacement Die Part Number
PA2303, PA2306
Crimper Style
Ratchet Crimper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA8000
Zoro #
G616042354
UPC #
769328108736
Country of Origin
Taiwan, Province of China

Dimensions

Tool Length
9 7/8 in

Details

Features
Angled Head, Ezi-Change Die Screws, Rubber-Embedded Handles
Replaceable Die
Yes
Ratcheting Mechanism
Yes
Replacement Die Part Number
PA2303, PA2306
Crimper Style
Ratchet Crimper
Item
Ratchet Crimper
Insulated
No
Grip Material
Rubber
Body Material
Steel
Tool Weight
1.31 lb
Compatible with Manufacturer Model Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Non-Sparking
No
Tether Ready
No
Includes Crimping Die
No
Compatible Connector Type
Flat, HDYV BNC/TNC, Rounded, Solid, Stranded
Includes Wire Stripper
No
Compatible Cable Type
Coax Cable, Non-Metallic, Twisted Pair
Includes Wire Cutter
No
Connector Color Code
Black
Compatible Manufacturer Model Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Compatible with Manufacturer Model No.
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Compatible Pump Manufacturer Part Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
For Use with Mfr Model Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Compatible Manufacturer Part Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Compatible with Mfr. Model No.
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703
Compatible Mfr. Model Number
PA2029, PA2031, PA2033, PA2034, PA2035, PA2039, PA2040, PA2042, PA2045, PA2046, PA2051, PA2061, PA2062, PA2064, PA2068, PA2096, PA2648, PA2649, PA2656, PA2657, PA2685, PA2695, PA2699, PA3703

Description

Hand Crimper

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.