Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Paladin Crimper, MPS100E/C5/M1BH/UNJ300/500/600 PA8105

Crimper, MPS100E/C5/M1BH/UNJ300/500/600 (Discontinued)

  • Mfr # PA8105
  • Zoro # G8476316
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA8105
Zoro #
G8476316
UPC #
769328122527
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
8 7/8 in
Tool Length
8 7/8 in

Details

Item
Crimper
Includes
Punchdown Head-Set
Strips
No
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Max. Crimping Force
Not Rated
Primary Crimping Application
Voice and Data Cable
Capacity
C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600
For Use With
Systimax and Uniprise Jacks
Replacement Die Code
None
Cuts
No
Handle Type
Ergonomic
Insulated
No
Maximum Crimping Force
Not Rated
Replacement Die Part Number
None
Crimping Capacity
C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600
Features
Durability, High-Grade, Quick-Change Punch Sets Require No Tools, Ratcheted Action, Removable Jack Cradle
Body Material
Steel
Adjustability
Manual
Standards
RoHS Compliant
Crimper Style
Jack Terminator
Includes Crimping Die
No
Grip Material
Rubber
Includes Wire Stripper
No
Compatible Connector Type
C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600
Includes Wire Cutter
No
Type
Wire Termination

Description

Crimper, Crimper Style Jack Terminator, Crimping Capacity C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600, Compatible Connector Type C5, M1BH, MPS100E, UNJ300, UNJ500, UNJ600, Maximum Crimping Force Not Rated, Tool Length 8 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel, Features Durability, High-Grade, Quick-Change Punch Sets Require No Tools, Ratcheted Action, Removable Jack Cradle, Grip Material Rubber, Includes Punchdown Head-Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.