Crimping Tool Die, Mfr. No. PA8021/PA1305
Mfr # PA2035
Zoro # G9489742
product price: $34.49
/eaKey Features
Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With - Crimping Tool
Mfr. No. PA1305, PA8021
Capacity Copper Lug - Crimper
22 to 10 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PA2035
Zoro #
G9489742
UPC #
769328101058
Country of Origin
Taiwan, Province of China
Details
Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
For Use With - Crimping Tool
Mfr. No. PA1305, PA8021
Capacity Copper Lug - Crimper
22 to 10 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
Color Code
Yellow 12, Blue 16 Blue, Red 22
For Use With
Mfr. No. PA8021/PA1305
Application
Electrical Wire and Cable Crimping
Cable Type
Strand Wire
Crimping Capacity
12 to 10 AWG Yellow, 16 to 14 AWG Blue, 22 to 18 AWG Red, 6 to 4/2.5 to 1.5/0.34 to 0.75 mm2
Compatible with Manufacturer Model Number
EK50ML
Connector Color Code
Blue, Red, Yellow
Compatible with Brand
CrimpALL(R)
Compatible Cable Type
Insulated Terminals, Lugs
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
EK50ML
Compatible Manufacturer Model Number
EK50ML
For Use With Mfr. Model Number
EK50ML
Compatible with Manufacturer Model No.
EK50ML
Compatible with Mfr. Model No.
EK50ML
For Use with Mfr Model Number
EK50ML
Compatible Pump Manufacturer Part Number
EK50ML
Compatible Mfr. Model Number
EK50ML
Description
If you are looking for a crimping tool die, this Paladin PA2035 Crimping Tool Die is the perfect choice. The yellow 12, blue 16 and blue 22 cable color code makes it easy to identify wire types. The upper and lower crimping die has a capacity of 22 to 10 AWG. It can be used with hand tools such as pliers or wrenches. This Paladin Crimping Tool Die will help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.