Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool Die, Mfr. No. PA8024/PA1322

  • Mfr # PA2031

  • Zoro # G9489785


product price: $33.89
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With - Crimping Tool
Mfr. No. PA1322, PA8024
Capacity Copper Lug - Crimper
22 to 8 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2031
Zoro #
G9489785
UPC #
769328101027
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
4

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
For Use With - Crimping Tool
Mfr. No. PA1322, PA8024
Capacity Copper Lug - Crimper
22 to 8 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
Color Code
Yellow 12, Blue 16 Blue, Red 22
Cable Type
Strand Wire
Application
Electrical Wire and Cable Crimping
Cable Range
10 to 8, 14 to 12 AWG
For Use With
Mfr. No. PA8024/PA1322
Crimping Capacity
10 to 8/14 to 12/18 to 16/22 to 20 AWG, 6 to 10/2.5 to 4/0.75 to 1.5/0.34 to 0.50 mm2
Connector Color Code
Blue, Red, Yellow
Compatible with Manufacturer Model Number
EK50ML
Compatible Cable Type
Lugs, Non-Insulated Terminals
Compatible with Brand
CrimpALL(R)
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
EK50ML
Compatible Manufacturer Model Number
EK50ML
For Use With Mfr. Model Number
EK50ML
Compatible with Manufacturer Model No.
EK50ML
Compatible with Mfr. Model No.
EK50ML
For Use with Mfr Model Number
EK50ML
Compatible Pump Manufacturer Part Number
EK50ML
Compatible Mfr. Model Number
EK50ML

Description

The Paladin PA2031 Crimping Tool Die is a great tool for crimping strand wire. This yellow 12, blue 16 and blue 22 die set can be used with a hand crimper or a hydraulic crimper. The die has a capacity of 22 to 8 AWG copper lugs. It also features the color code blue, red and yellow. If you are looking for an easy way to secure your electrical wires and cables, then the Paladin Crimping Tool Die is just what you need.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.