Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Crimping Tool Die, Mfr. No. PA8026/PA1306

  • Mfr # PA2033

  • Zoro # G9489751


product price: $32.59
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
For Use With - Crimping Tool
Mfr. No. PA1306, PA8026
Capacity Copper Lug - Crimper
22 to 10 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2033
Zoro #
G9489751
UPC #
769328101034
Country of Origin
Taiwan, Province of China

Dimensions

Number of Crimping Sizes
4

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Electrical Wire and Cable Crimping
Item
Upper and Lower Crimping Die
For Use With - Crimping Tool
Mfr. No. PA1306, PA8026
Capacity Copper Lug - Crimper
22 to 10 AWG
Connector Color Code - Crimper
Blue, Red, Yellow
For Use With
Mfr. No. PA8026/PA1306
Cable Type
Strand Wire
Color Code
Yellow 12, Blue 16 Blue, Red 22
Cable Range
22 to 18, 16 to 14, 12 to 10 AWG
Application
Electrical Wire and Cable Crimping
Crimping Capacity
0.34 to 0.75/1.5 to 2.5/4 to 6 mm2, 22 to 18/16 to 14/12 to 10 AWG
Compatible with Brand
CrimpALL(R)
Compatible with Manufacturer Model Number
EK50ML
Connector Color Code
Blue, Red, Yellow
Compatible Cable Type
Narrow Lugs, Open Barrel Non- Insulated Terminals, Power Contacts
Crimping Die Style
Upper and Lower
Compatible Manufacturer Part Number
EK50ML
Compatible Manufacturer Model Number
EK50ML
For Use With Mfr. Model Number
EK50ML
Compatible with Manufacturer Model No.
EK50ML
Compatible with Mfr. Model No.
EK50ML
For Use with Mfr Model Number
EK50ML
Compatible Pump Manufacturer Part Number
EK50ML
Compatible Mfr. Model Number
EK50ML

Description

The Paladin PA2033 Crimping Tool Die is the perfect tool for crimping strand wire. It can be used with a hand crimper and has a yellow 12, blue 16 and red 22 color code. This upper and lower die allows you to crimp strand wire from 22 to 10 AWG. Its color code is yellow 12, blue 16 and red 22, making it easy to identify which dies you need for each application. The die comes in a pack of three so you will always have one on hand when needed. It can be used with both an electric or manual cable cutter/stripper. The Paladin PA2033 Crimping Tool Die is the ideal solution for anyone working with strand wire as part of their job.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.