Zoro Homepage

Crimping Tool Die, Mfr. No. PA8030/PA1307

  • Mfr # PA2061

  • Zoro # G9489706


product price: $35.89
/ea

Key Features

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
For Use With - Crimping Tool
Mfr. No. PA1307, PA8030
Crimping Capacity
RJ-45
For Use With
Mfr. No. PA8030/PA1307
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PA2061
Zoro #
G9489706
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Use With Tool Type - Crimper
Hand
Primary Application - Crimping
Voice and Data Cable Crimping
Item
Voice and Data Crimping Die
For Use With - Crimping Tool
Mfr. No. PA1307, PA8030
Crimping Capacity
RJ-45
For Use With
Mfr. No. PA8030/PA1307
Connector Type - Voice and Data Crimper
RJ-45
Cable Range
Unkeyed WE/SS
Cable Type
Strand Wire
Cable Type - Voice and Data Crimper
Data and LAN Cable, STP, UTP
Color Code
Yellow 12, Blue 16 Blue, Red 22
Application
Voice and Data Cable Crimping
Compatible with Manufacturer Model Number
EK50ML
Compatible with Brand
CrimpALL(R)
Compatible Cable Type
RJ-45 8P8C (8 Pin)
Compatible Connector Type
RJ-45
Compatible Manufacturer Part Number
EK50ML
Compatible Manufacturer Model Number
EK50ML
For Use With Mfr. Model Number
EK50ML
Compatible with Manufacturer Model No.
EK50ML
Compatible with Mfr. Model No.
EK50ML
For Use with Mfr Model Number
EK50ML
Compatible Pump Manufacturer Part Number
EK50ML
Compatible Mfr. Model Number
EK50ML

Description

If you need to crimp RJ-45 connectors onto unkeyed wires, the Greenlee PA2061 Crimping Tool Die is just what you need. The yellow 12 and blue 16-blue color code of this die makes it easy to identify. It can be used with stranded wire for voice and data cable crimping. The crimper has a primary application of voice and data cable crimping. This tool comes with an RJ-45 connector type for its main use. If you are looking for a high quality product that will make your job easier, the Greenlee PA2061 Crimping Tool Die is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.