Wire Stripper, 30 to 20 AWG
- Mfr # PA1118
- Zoro # G910065110
product price:Â
$
18.49
/ea
Key Features
Includes
Stripper
For Use With
Tools, Datacommunications
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PA1118
- Zoro #
- G910065110
- UPC #
- 769328111736
- Country of Origin
- Taiwan, Province of China
- Includes
- Stripper
- For Use With
- Tools, Datacommunications
Description
PALADIN TOOLS PA1118 is a wire stripper for 30 to 20 AWG wire. For use in stripping 30 to 20 AWG wire in datacommunications applications.
Key Features:
- Wire Size Range: 30 to 20 AWG
- Product Type: Stripper
- Application: Wire stripping for 30 to 20 AWG wire in datacommunications applications
- Includes: Stripper
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.