Zoro Homepage

ANHX 100405 PNFR-LN, 10PK

  • Mfr # 111199710

  • Zoro # G712895342


product price: $289.99
/pk 10, $29.00/ea
Free Shipping & Returns

Key Features

Grade
PH0910
Insert Material
Carbide
Insert Thickness
10 mm
Inscribed Circle
6.2 mm
Relief Angle
0.5 deg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
111199710
Zoro #
G712895342
UPC #
-
Country of Origin
Portugal

Dimensions

Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.85 mm

Details

Grade
PH0910
Insert Material
Carbide
Inscribed Circle
6.2 mm
Relief Angle
0.5 deg

Description

ANHX 100405 PNFR-LN PH0910 CRI-Aluminium Milling Inserts


  • Milling Inserts
  • Shoulder Milliing
  • N
  • Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.