
ANHX 100405 PNR-LP, 10PK
Mfr # 1111652P4
Zoro # G512896198
product price: $278.99
/pk 10, $27.90/ea
Free Shipping & Returns
Key Features
Relief Angle
0.5 deg
Insert Thickness
10 mm
Inscribed Circle
6.2 mm
Length of Cut
10 mm
Insert Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1111652P4
Zoro #
G512896198
UPC #
-
Country of Origin
Portugal
Dimensions
Insert Thickness
10 mm
Length of Cut
10 mm
Radial Flat Length
0.85 mm
Details
Relief Angle
0.5 deg
Inscribed Circle
6.2 mm
Insert Material
Carbide
Grade
PHP930
Description
ANHX 100405 PNR-LP PHP930 CRI-Milling Inserts
- Milling Inserts
- Shoulder Milliing
- P,K
- Steel, Cast Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.